Shop All Mops
Scotch-Brite
Tubing and Valve Assembly, PK6
Mfr # 20275
Zoro # G2973854
product price: $453.99
/pk 6, $75.67/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scotch-Brite(TM) Professional 2-in-1 Flat Mops
- Application Finishing
- Product Type Tubing and Valve Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 20275
- Zoro # G2973854
- UPC # 50638060087157
- Country of Origin China
- Category Mops
Details
Item | Tubing and Valve Assembly |
For Use With | Scotch-Brite(TM) Professional 2-in-1 Flat Mops |
Application | Finishing |
Product Type | Tubing and Valve Assembly |
Description
Tubing and Valve Assembly, Application Finishing, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Orange (84101024)
- HAPCO-ELMAR 14 qt Trash Can, Black (R4140BLK)
- PROTEAM Wheel Cap (830611)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- SCOTCH-BRITE Trapezoid Mop Frame Clips (20366)
- SCOTCH-BRITE Hardwood Floor Mop Refill- Microfiber (SC33229)
- SCOTCH-BRITE Hardwood Floor Dust Mop Refill, Green, Microfiber (M-005-R)
- SCOTCH-BRITE Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6 (MMMM005RCT)
- SWIFFER 8 x 10 in. Wet Cloth Mop Refill - Pack of 24 (1000591)
- GENUINE JOE Large Narrow Mop Head, Orange, PK12, GJOLOR1BCT (GJOLOR1BCT)
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 (6PVT9)
- Scotch-Brite Mops