Shop All Brushes
This Product is Discontinued
Scotch-Brite
Toilet Cleaner Refill, 6 PK (Discontinued)
Mfr # 557-R10-6
Zoro # G4676091
This Product is Discontinued
Key Features
- Features Fits Under Rim; Non-Scratch Cleaning
- Application Bathroom
- Length 3"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 557-R10-6
- Zoro # G4676091
- UPC # 00051141364056
- Country of Origin Canada
- Category Brushes
Dimensions
Length | 3" |
Details
Item | Toilet Cleaner Refill |
Features | Fits Under Rim; Non-Scratch Cleaning |
Application | Bathroom |
Color | Blue |
Description
Toilet Cleaner Refill, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.