Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Tapered Bristle Disc, 3 In Dia, 50G
Mfr # 7000000745
Zoro # G2564475
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 3 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Diameter 3 in
- Trim Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000745
- Zoro # G2564475
- UPC # 00048011187341
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Diameter | 3 in |
Trim Length | 5/8 in |
Mounting Size | Roll-On/Off (TR) |
Bristle Length | 5/8 in |
Details
Bristle Type | Type S |
Abrasive Material | Ceramic |
Color | Green |
Max. RPM | 15,000 RPM |
Mounting Type | Quick Change |
Grit | P50 |
Item | Tapered Bristle Disc |
Quick Change System | TR |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Series | RD-ZB |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Operating Speed - Maximum | 15,000 RPM |
Description
Tapered Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 3 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P50, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color Green, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- PFERD 3/8" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83354)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 220G, PK80 (61500176021)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20 (7000000741)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7100007341)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 120G (7000000744)
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 (07528)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- Scotch-Brite Abrasive Bristle Disc and Brushes