Shop All Floor Machine Pads
Scotch-Brite
Surface Preparation Pad Sheets, 14 x 28, Maroon, PK10 PK
Mfr # SPP14X28
Zoro # G802690666
original price:
$208.99
5% off
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Non-Woven Fiber
- For Use With 3M™ Neutral Cleaner
- Used On Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile; Wood
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # SPP14X28
- Zoro # G802690666
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Height | 28" |
Width | 14" |
Details
Floor Application | Scrubbing |
Material | Non-Woven Fiber |
Item | Floor Pads |
For Use With | 3M™ Neutral Cleaner |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile; Wood |
Color | Maroon |
Application | Scrubbing |
Weight | 4.6 lbs |
Face Weight | 4.6 lbs |
Description
Aggressively scrubs finishes in preparation for recoating using only neutral cleaner or water. Use with rotary or automatic floor machines for heavy duty scrubbing for two to four coat removal prior to recoating. Safe for use on wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 1000 ft. (03148)
- MIDWEST RAKE Sealing Brush, 36", 66" Yellow Handle (77036)
- BRADY Sorbents, 44 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- SCOTCH-BRITE Surface Preparation Pad SPP8, 8 in, PK25 (SPP8)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- Scotch-Brite Floor Machine Pads