Shop All Floor Machine Pads
Scotch-Brite
Surface Preparation Pad, 17In, Maroon, PK10
Mfr # SPP17
Zoro # G3138782
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPP17
- Zoro # G3138782
- UPC # 00051141232768
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Fiber |
Item | Surface Preparation Pad |
Speed | 175 to 350 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Conditioning and Preparation Pads |
Color | Maroon |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Brown |
Thickness | 5/16 in |
Application | Scrubbing |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application, Use with Rotary or Automatic Floor Machines |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Description
Surface Preparation Pad, Color Maroon, Diameter 17 in, Material Fiber, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 5/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTANICLEAN Germicidal Deodorizing Cleaner, 3L Bottle, Unscented (224006000)
- PAPERNET Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK (410338)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 11 in, PK5 (5300)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- SCOTCH-BRITE Stripping Pad, Brown, Size 16", PK5 (SPPP16)
- SCOTCH-BRITE Burnishing Pad, Tan, Shape Round, PK5 (3400-24)
- TOUGH GUY Floor Pad, 17 In, White, PK5 (6DNA7)
- Scotch-Brite Floor Machine Pads