Shop All Floor Machine Pads
Scotch-Brite
Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK
Mfr # SPP17
Zoro # G902690665
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Non-Woven Fiber
- For Use With Auto Scrubber Machines; Rectangular Floor Machines; Swing Machines
- Diameter 17"
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPP17
- Zoro # G902690665
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Scrubbing |
Material | Non-Woven Fiber |
Item | Floor Pads |
For Use With | Auto Scrubber Machines; Rectangular Floor Machines; Swing Machines |
Application | Scrubbing |
Weight | 3.35 lbs |
Face Weight | 3.35 lbs |
Color | Maroon |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile; Wood |
Description
Aggressively scrubs finishes in preparation for recoating using only neutral cleaner or water. Use with rotary or automatic floor machines for heavy duty scrubbing for two to four coat removal prior to recoating. Safe for use on wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- IMPACT PRODUCTS Bag, Caddy, Gator Vinyl, Yello (IMP7705)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11900WH00)
- TOUGH GUY Carpet Upholstery Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Black, Plastic, 8 1/2 in L Overall (1VAF1)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 19", PK5 (09542)
- SCOTCH-BRITE Burnishing Pad, Tan, Shape Round, PK5 (3400-24)
- SCOTCH-BRITE All Surface Scrubbing Pad, 215-FW, PK12 (215-FW)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- SCOTCH-BRITE Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5 (09544)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- Scotch-Brite Floor Machine Pads