Shop All Floor Machine Pads
Scotch-Brite
Surface Preparation Pad, 15In, Maroon, PK10
Mfr # SPP15
Zoro # G2996226
original price:
$86.69
10% off
new price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPP15
- Zoro # G2996226
- UPC # 00048011295916
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Fiber |
Item | Surface Preparation Pad |
Speed | 175 to 350 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Maroon |
Sub-Category | Conditioning and Preparation Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Brown |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application, Use with Rotary or Automatic Floor Machines |
Application | Scrubbing |
Speed - Maximum | 600 RPM |
Product Type | Stripping Pad |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Description
Surface Preparation Pad, Color Maroon, Diameter 16 in, Material Fiber, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in APEX, FITS ADV, 08602463 (56393285)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- WEIMAN Cleaners & Detergents, 20 Oz Bottle, Liquid, 6 PK (137)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 24", PK5 (SPPP14X24)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Stripping Pad, 28 In x 14 In, Maroon, PK10 (SPP14X28)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- Scotch-Brite Floor Machine Pads