Shop All Floor Machine Pads
Scotch-Brite
Surface Prep Floor Pads, 16" Diameter, Brown, 10PK
Mfr # SPP16
Zoro # G503450767
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Scrubbing/Stripping Pad
- Material Non-Woven Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Used On Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile; Wood
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPP16
- Zoro # G503450767
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Diameter | 16" |
Details
Floor Application | Scrubbing/Stripping Pad |
Material | Non-Woven Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile; Wood |
Color | Brown |
Application | Scrubbing/Stripping Pad |
Face Weight | 2.725 lbs |
Weight | 2.725 lbs |
Description
The Scotch-Brite Surface Preparation Pad from 3M effectively removes floor finish with only neutral cleaners or water, providing aggressive scrubbing and leaving a uniformly dull surface ready for recoating. Specialized mineral abrasives strip, clean, and scuff, preparing the floor surface for optimal bonding of finish. Nylon fibers are uniformly coated throughout the pad with high-quality resin and mineral abrasives. The pad is available in round and rectangular sizes and can be run on auto-scrubbers, swing machines, and rectangular floor machines. It is appropriate for use on a variety of finish-coated floorings, including wood, vinyl tile, sheet vinyl, marble, terrazzo, and concrete. In some applications, the pad can be used with a red backer pad for better conformability. Scotch-Brite Surface Preparation Pads are engineered to reduce chemical strippers and labor hours associated with preparing floor surfaces for refinishing. The 0.4 inch thick pad is designed to be used on both sides, typically providing 5,000 square feet of use per side in wet applications, for a total of 10,000 square feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket Wringer, WaveBreak, 20.5"x16.6"x25.5", Yellow (RCP757788YL)
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- SPRAYWAY Glass Cleaner, Aerosol Spray Can, 20 oz, Ready to Use, Foam, Ammonia Free, Unscented, White (SW050)
- SCOTCH-BRITE Stripping Pad, Brown, Size 17", PK5 (SPPP17)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- SCOTCH-BRITE Stripping Pad, Brown, Size 19", PK5 (SPPP19)
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- SCOTCH-BRITE Surface Preparation Pad Sheets, 14 x 28, Maroon, PK10 PK (SPP14X28)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- TOUGH GUY Stripping Pad, Size 14" x 32", Maroon, PK10 (453T23)
- Scotch-Brite Floor Machine Pads