Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Sheet, 48inx48 in A
Mfr # SC-SH
Zoro # G6155383
Free Shipping & Returns
$855.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Length 48"
- Grade Medium
- Series SC-SH
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # SC-SH
- Zoro # G6155383
- UPC # 00048011932446
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Width | 48" |
Length | 48" |
Details
Item | Surface Conditioning Sheet |
Grade | Medium |
Series | SC-SH |
Backing Weight | A |
Color | Red, Maroon |
Abrasive Material | Aluminum Oxide |
Description
Surface Conditioning Sheet,48 In.x48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-C (70303)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- Scotch-Brite Machine Tool Parts