Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Roll, 12inx30ft A M
Mfr # 7010329661
Zoro # G6155429
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Abrasive Material Aluminum Oxide
- Length 30 ft.
- Grade Medium
- Color Red, Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329661
- Zoro # G6155429
- UPC # 00048011936239
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Width | 12" |
Length | 30 ft. |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Item | Surface Conditioning Roll |
Color | Red, Maroon |
Description
Surface Conditioning Roll,12 In.x30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JKB1404RPF)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- Scotch-Brite Machine Tool Parts