Shop All Quick Change Discs
Scotch-Brite
Surface Conditioning Disc, 7"XNH, PK25
Mfr # PN-DH
Zoro # G605375500
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G605375500
- UPC # 00638060892367
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Very Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Abrasive Grade | Very Fine |
Disc Attachment System | Hook and Loop |
Max. RPM | 8,600 RPM |
Disc Backing Material | Fiber |
Color | Blue |
Disc Grade | Very Fine |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Surface Conditioning Disc,7"XNH,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 6"x5/8"-11" (12A006)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft3 - GBDH 8" thru GBD 10" Heavy Duty Woodcore FLEX-HONE (SHAFT3)
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364690)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- WEILER 3" Blending Disc, Plastic Button Style, 36AO (60131)
- Scotch-Brite Quick Change Discs