Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 7 in.
Mfr # 7100115210
Zoro # G1980870
product price: $13.15
/ea
Sold in multiples of 25 for $328.75
$328.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100115210
- Zoro # G1980870
- UPC # 00048011603469
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Color | Blue |
Abrasive Grade | Coarse |
Abrasive Grit | 60 |
Series | GB-DH |
Disc Grade | Super Duty Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 7 in, Series GB-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- 3M CUBITRON Quick Change Discs, 2 In, 60, TR, PK50 (7100001475)
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- DICO BRUSH CUP NYALOX2-1/2""CR (541-780-2-1/2)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500292646)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075583)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine (7100075894)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010365704)
- CONTINENTAL ABRASIVES 5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K15)
- Scotch-Brite Hook & Loop Sanding Discs