Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 7 in.
Mfr # 7000046248
Zoro # G1980898
product price: $11.59
/ea
Sold in multiples of 25 for $289.75
$289.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046248
- Zoro # G1980898
- UPC # 00048011603445
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Non-Woven |
Series | GB-DH |
Item | Light Grinding and Blending Disc |
Color | Blue |
Disc Backing Material | Paper |
Abrasive Grit | 60 |
Abrasive Grade | Coarse |
Backing Material | Nonwoven |
Connector Type | Unthreaded Hole |
Arbor Hole Type | Unthreaded |
Resistance Properties | Load |
Description
Light Grinding and Blending Disc, Abrasive Material Ceramic, Grade Super Duty Coarse, Overall Diameter 7 in, Series GB-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Blue, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- DIABLO 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0450)
- PFERD 2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41994)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60 (08834137560)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO (7000000718)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010300879)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249237)
- Scotch-Brite Hook & Loop Sanding Discs