Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 7 in.
Mfr # 61500292646
Zoro # G1980855
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500292646
- Zoro # G1980855
- UPC # 00048011603520
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Item | Light Grinding and Blending Disc |
Abrasive Grit | 60 |
Color | Maroon |
Abrasive Grade | Coarse |
Series | GB-DN |
Coating Coverage | Open |
Connector Type | TN |
Resistance Properties | Load |
Description
Light Grinding and Blending Disc, Abrasive Material Ceramic, Grade Heavy Duty Coarse, Overall Diameter 7 in, Series GB-DN, Connector Type TN, Abrasive Type Non-Woven, Backing Material Not Applicable, Coating Coverage Open, Color Maroon, Grit 60, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 220 Grit, Very Fine, Aluminum Oxide (225355)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- S&G TOOL AID ARBOR F/CUT-OFF WHEELS (SG94950)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000120832)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO (7010328918)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010365379)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010365704)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000046032)
- Scotch-Brite Hook & Loop Sanding Discs