Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 7 in.
Mfr # 61500123312
Zoro # G3007910
product price: $8.49
/ea
Sold in multiples of 25 for $212.25
$212.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500123312
- Zoro # G3007910
- UPC # 048011184777
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Abrasive Grit | 80 |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SE-DH |
Color | Maroon |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 7 in, Series SE-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC) (BC55M800BC)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- BRUSH RESEARCH MANUFACTURING 85N156 85 Series-For Closed Holes, .156" Dia., .005 Nylon, 1" Brush Part, 4" OAL, Cut For Power (85N156)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122546)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7100086107)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- SCOTCH-BRITE Surface Conditioning Disc, 1 in., V Fine (61500313699)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- NORTON CO Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305638)
- Scotch-Brite Hook & Loop Sanding Discs