Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 5in, Medium
Mfr # 7100075577
Zoro # G0459840
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100075577
- Zoro # G0459840
- UPC # 00051141542157
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Backing Material | Paper |
Series | AL-DH |
Max. RPM | 8500 |
Resistance Properties | Load |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Medium, Overall Diameter 5 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SM-42 (23482)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x3/4"W (92245)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut (M41446)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075583)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122553)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Crs, AlO (7000000661)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 6", 120gr (15V612)
- Scotch-Brite Hook & Loop Sanding Discs