Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 5in, Coarse
Mfr # 7100075570
Zoro # G0459895
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100075570
- Zoro # G0459895
- UPC # 00051141542126
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Color | Brown |
Series | AL-DH |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Paper |
Max. RPM | 8500 |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Grade Coarse, Overall Diameter 5 in, Series AL-DH, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit (43005)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120860)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7000046248)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine (7100075894)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8060)
- Scotch-Brite Hook & Loop Sanding Discs