Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 5in, Coarse
Mfr # 61500313558
Zoro # G0459886
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313558
- Zoro # G0459886
- UPC # 051141542102
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 5 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Series | AL-DH |
Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 8500 |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Arbor Hole Type | Unthreaded |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series AL-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Paper, Coating Coverage Open, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- MIRKA Abralon 12" Grip 360 (8A-618-360)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000120832)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Crs, AlO (7000000653)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- MIRKA Foam, Grip Disc, 1.3", P2000 Grit, PK10 (8A-600-2000)
- Scotch-Brite Hook & Loop Sanding Discs