Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Disc, 44inx3 in A V
Mfr # SC-DH
Zoro # G6154360
product price: $364.99
/pk 2, $182.50/ea
Free Shipping & Returns
$364.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Abrasive Type Non-Woven
- Disc Diameter 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SC-DH
- Zoro # G6154360
- UPC # 00048011931418
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 44" |
Details
Item | Surface Conditioning Disc,44x3",A V,PK2 |
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Description
Surface Conditioning Disc,44x3 In.,A V,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9108)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- Scotch-Brite Machine Tool Parts