Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 4 in., Medium
Mfr # 7100075576
Zoro # G0459859
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100075576
- Zoro # G0459859
- UPC # 00051141542232
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Backing Material | Paper |
Series | AL-DH |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 9600 |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series AL-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Paper, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES DISC BACKING PHENOLIC 5" (KE77279)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728957)
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7100086107)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- Scotch-Brite Hook & Loop Sanding Discs