Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 2in, Very Fine
Mfr # 7100075894
Zoro # G0689860
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100075894
- Zoro # G0689860
- UPC # 00051141542065
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Blue |
Abrasive Grade | Very Fine |
Disc Backing Material | Paper |
Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | AL-DH |
Max. RPM | 23,000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Grade Very Fine, Overall Diameter 2 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 24 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072710374)
- WALTER SURFACE TECHNOLOGIES Coarse, Conditioning Disc, 2" (04G202)
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- WEILER 6" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14076)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Med, AlO (7100141893)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122546)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- Scotch-Brite Hook & Loop Sanding Discs