Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 2in, Medium
Mfr # 7100075891
Zoro # G0689906
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100075891
- Zoro # G0689906
- UPC # 00051141542010
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Backing Material | Paper |
Series | AL-DH |
Abrasive Grade | Medium |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Disc Backing Material | Paper |
Max. RPM | 23,000 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Medium |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Medium, Overall Diameter 2 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 36 Grit (87.04.024.036)
- VSM Abrasive Belt, 320 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 320 Grit, Extra Fine, Aluminum Oxide (29623)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- 3M CUBITRON Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (60440269219)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (61500121274)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500292646)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010365379)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7100141921)
- MIRKA Mesh Grip, Disc, 3", P400 Grit, PK50 (9A-203-400)
- Scotch-Brite Hook & Loop Sanding Discs