Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Disc, 27inxNH A MED
Mfr # SC-DH
Zoro # G6154351
product price: $146.99
/pk 2, $73.50/ea
Free Shipping & Returns
$146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
- Abrasive Type Non-Woven
- Disc Diameter 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SC-DH
- Zoro # G6154351
- UPC # 00048011165592
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 27" |
Details
Item | Surface Cndtnng Dsc,27"xNH,A MED,PK2 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Type | Non-Woven |
Description
Surface Cndtnng Dsc,27 In.xNH,A MED,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 41mm Size (J1241M)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- Scotch-Brite Machine Tool Parts