Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Disc, 18inxNH A CRS
Mfr # SC-DH
Zoro # G6154397
product price: $408.99
/pk 10, $40.90/ea
Free Shipping & Returns
$408.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Abrasive Type Non-Woven
- Disc Diameter 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SC-DH
- Zoro # G6154397
- UPC # 00048011931326
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 18" |
Details
Item | Surface Cndtnng Dsc,18"xNH,A CRS,PK10 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Abrasive Type | Non-Woven |
Description
Surface Cndtnng Dsc,18 In.xNH,A CRS,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, Alloy Steel, 18-Piece (66-520-A)
- HYDE 0 Joint Knife, 10 in W Blade, HCS Blade, FullTang Blade, Nylon Handle (2880)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- Scotch-Brite Surface Grinder Parts