Shop All Hook & Loop Sanding Discs
Scotch-Brite
Surface Conditioning Disc, 1 in., Coarse
Mfr # 61500313483
Zoro # G0689976
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313483
- Zoro # G0689976
- UPC # 051141541976
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/2" |
Disc Dia. | 1-1/2" |
Overall Diameter | 1 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Coarse |
Series | AL-DH |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 25,000 |
Disc Grade | Coarse |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Grade Coarse, Overall Diameter 1 1/2 in, Series AL-DH, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- HEULE DEBURRING TOOL OTHER METALWORKING TOOLS And CONSUMABLE (SNAP 5-5.0)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47171)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Med, AlO (7100141893)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- SCOTCH-BRITE Flap Brush Wheel, 3 in. (FN510079323)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Med, AlO (7000000652)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- Scotch-Brite Hook & Loop Sanding Discs