Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Disc, 1-1/2inxNH A
Mfr # SC-DH
Zoro # G6154379
Free Shipping & Returns
$175.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Abrasive Type Non-Woven
- Disc Diameter 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # SC-DH
- Zoro # G6154379
- UPC # 00048011041186
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 1-1/2" |
Details
Item | Surface Conditioning Dsc,1-1/2"xNH,PK200 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Abrasive Type | Non-Woven |
Description
Surface Conditioning Dsc,1-1/2 In.xNH,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- STEELMAN Micrometer Torque Wrench, 3/8" (97034)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88321)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-H (45778)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- Scotch-Brite Machine Tool Parts