Shop All Surface Grinder Parts
Scotch-Brite
Surface Conditioning Disc 07450, 4inxNH
Mfr # 07450
Zoro # G6154309
product price: $169.99
/pk 4, $42.50/ea
Free Shipping & Returns
$169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Abrasive Type Non-Woven
- Disc Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 07450
- Zoro # G6154309
- UPC # 00051131074507
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 4" |
Details
Item | Surface Conditioning Dsc 07450,4"xNH,PK4 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Abrasive Type | Non-Woven |
Description
Surface Conditioning Dsc 07450,4"xNH,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- GEARWRENCH 44 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81919)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2920)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- Scotch-Brite Machine Tool Parts