Shop All Quick Change Discs
Scotch-Brite
Surface-Cond Disc, 4 in Dia, TR, PK25
Mfr # PN-DR
Zoro # G205375498
product price: $96.79
/pk 25, $3.87/ea
Sold in multiples of 4 for $387.16
Free Shipping & Returns
$387.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G205375498
- UPC # 00638060892688
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Surface-Conditioning Disc |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Max. RPM | 15,000 RPM |
Abrasive Grade | Extra Coarse |
Disc Attachment System | TR |
Disc Backing Material | Fiber |
Color | Dark Gray |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 15,000 RPM, Color Dark Gray, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT 1/2" X 18 COARSE (DB78019)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105601)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176153)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 (66261121036)
- Scotch-Brite Quick Change Discs