Shop All Quick Change Discs
Scotch-Brite
Surface-Cond Disc, 1 in Dia, TR, PK50
Mfr # PN-DR
Zoro # G805375485
product price: $49.99
/pk 50, $1.00/ea
Sold in multiples of 4 for $199.96
$199.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G805375485
- UPC # 00638060893197
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Surface-Conditioning Disc |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Backing Material | Fiber |
Abrasive Grade | Extra Coarse |
Disc Attachment System | TR |
Color | Dark Gray |
Max. RPM | 30,000 RPM |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 30,000 RPM, Color Dark Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45232)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43555)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- SCOTCH-BRITE Roloc Bristle Disc, 2inx5/8 Tapered CRS, 4 bx/pk (RD-ZB)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176153)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313475)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- Scotch-Brite Quick Change Discs