Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 20", PK5
Mfr # SPPP20
Zoro # G5098541
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # SPPP20
- Zoro # G5098541
- UPC # 50638060084118
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Maroon |
Shape | Round |
Color Family | Brown |
Application | Scrubbing |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Thickness | 13/16 in |
Standards | Green Seal Certified |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Maroon, Diameter 20 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Floor Protection Mat, Blue, 24x30", PK10 (EM2430R30B)
- COLGATE-PALMOLIVE Palmolive, Dishwashing Liquid, Original Scent, Green, 90oz Bottle, 4PK (46157)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYU4)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- SCOTCH-BRITE Diamond Floor Pads, 14 in. Diameter, Purple, 5PK (08742)
- SCOTCH-BRITE Diamond Floor Pad Plus, 13 In, Purple, PK5 (08741)
- SCOTCH-BRITE Stripping Pad, Brown, Size 19", PK5 (SPPP19)
- Scotch-Brite Floor Machine Pads