Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 18", PK5
Mfr # SPPP18
Zoro # G4860167
product price: $62.25
/pk 5, $12.45/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP18
- Zoro # G4860167
- UPC # 50638060084095
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Fits Machine Size | 18 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Maroon |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Brown |
Thickness | 13/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Application | Scrubbing |
Product Type | Scrubbing Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Description
Stripping Pad, Color Maroon, Diameter 18 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- LIBMAN Heavy Duty Scouring Pad For Multi-Purpose 7 in. L , 3PK (66)
- CRC Aerosol, 12 Oz, Net 8 Oz (14085)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- SCOTCH-BRITE Diamond Floor Pads, 14 in. Diameter, Purple, 5PK (08742)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- SCOTCH-BRITE Diamond Floor Pad Plus, 13 In, Purple, PK5 (08741)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- TOUGH GUY Floor Machine Pads, Red, 28 in, PK10 (817G37)
- Scotch-Brite Floor Machine Pads