Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 16", PK5
Mfr # SPPP16
Zoro # G4783550
product price: $48.89
/pk 5, $9.78/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP16
- Zoro # G4783550
- UPC # 50638060086570
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Maroon |
Shape | Round |
Color Family | Brown |
Thickness | 13/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Application | Scrubbing |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Maroon, Diameter 16 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 11 in, PK5 (5300)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- Scotch-Brite Floor Machine Pads