Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 15", PK5
Mfr # SPPP15
Zoro # G4831911
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # SPPP15
- Zoro # G4831911
- UPC # 50638060086563
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Maroon |
Shape | Round |
Color Family | Brown |
Application | Scrubbing |
Thickness | 13/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Description
Stripping Pad, Color Maroon, Diameter 15 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- GOJO Purell FMX-12 Advanced Hand Sanitizer Foam - 4 Refills/Case - 5192-04 (5192-04)
- ALLPOINTS Locker, Thread (10Ml) (1431109)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Diamond Floor Pads, 24 in. Diameter, Purple, 5PK (MMM08420)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- 3M Stripping Pad, 15 In, Black, PK5 (7200)
- Scotch-Brite Floor Machine Pads