Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 14" x 32", PK5
Mfr # SPPP14X32
Zoro # G4777129
product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Pad/Brush Shape Rectangular
- Material Nylon
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP14X32
- Zoro # G4777129
- UPC # 50638060086396
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 32 in |
Overall Length | 32 in |
Fits Machine Size | 32 in |
Overall Width | 14 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital Floor Machines |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Thickness | 13/16 in |
Application | Scrubbing |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Scrubbing Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- GEORGIA-PACIFIC 3000 ml Gel Hand Soap Tube, 4 PK (44627)
- WORKSHOP WET/DRY VACS Shop Vacuum Dusting Brush Attachment for 1-1/4-Inch Wet/Dry Vac Hose (WS12501A)
- KRUD KUTTER Kitchen Degreaser 32 Oz (305373)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 18 in, PK5 (5300)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- RENOWN 20 in. Red Buffing Floor Pad (REN02048)
- Scotch-Brite Floor Machine Pads