Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 14" x 28", PK5
Mfr # SPPP14X28
Zoro # G4780297
original price:
$138.99
5% off
new price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Pad/Brush Shape Rectangular
- Material Nylon
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP14X28
- Zoro # G4780297
- UPC # 50638060086389
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 28 in |
Overall Width | 14 in |
Fits Machine Size | 28 in |
Overall Length | 28 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital Floor Machines |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Application | Scrubbing |
Thickness | 13/16 in |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Scrubbing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 5/16" ID tubes with 8-32 F thread (GTC-211-1/4)
- CITRA SOLV 22OZ MP Cleaner (RTU2206)
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz (FG80FSSB)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 24", PK5 (SPPP14X24)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- SCOTCH-BRITE Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK (SPP20)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- Scotch-Brite Floor Machine Pads