Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 14" x 24", PK5
Mfr # SPPP14X24
Zoro # G4795618
product price: $163.99
/pk 5, $32.80/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Pad/Brush Shape Rectangular
- Material Nylon
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP14X24
- Zoro # G4795618
- UPC # 50638060084149
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 24 in |
Overall Width | 14 in |
Overall Length | 24 in |
Fits Machine Size | 24 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital Floor Machines |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Application | Scrubbing |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Thickness | 13/16 in |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Product Type | Scrubbing Pad |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Scrubbing Pad, Overall Length 24 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,000 Sheets/Roll, 36 Rolls) (04007)
- HEFTY Extra Strong 33 gal Trash Bags Drawstring , 20PK (E8-6725)
- GENERAL SUPPLY C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (8115)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Stripping Pad, Brown, Size 12", PK5 (SPPP12)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 18 in, PK5 (5300)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- Scotch-Brite Floor Machine Pads