Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 14" x 20", PK5
Mfr # SPPP14X20
Zoro # G4867587
product price: $97.25
/pk 5, $19.45/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Pad/Brush Shape Rectangular
- Material Nylon
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP14X20
- Zoro # G4867587
- UPC # 50638060086372
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Overall Length | 20 in |
Overall Width | 14 in |
Fits Machine Size | 20 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital Floor Machines |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Application | Scrubbing |
Thickness | 13/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Scrubbing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Lint Roller, White, 48 Sheets, PK6 (830RS-48)
- TOUGH GUY 30 in Sweep Face Broom Head, Soft, Blue (12L010)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70413)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- SCOTCH-BRITE Stripping Pad, Brown, Size 12" x 18", PK5 (SPPP12X18)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 11", PK5 (09551)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- Scotch-Brite Floor Machine Pads