Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, Brown, Size 14", PK5
Mfr # SPPP14
Zoro # G4859500
product price: $34.85
/pk 5, $6.97/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPPP14
- Zoro # G4859500
- UPC # 50638060086556
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Maroon |
Shape | Round |
Color Family | Brown |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application |
Thickness | 13/16 in |
Application | Scrubbing |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Description
Stripping Pad, Color Maroon, Diameter 14 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 13/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- COLORCORE ColorCore 24" Single Blade Squeegee, Red (726014)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- SCOTCH-BRITE Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK (SPP20)
- SCOTCH-BRITE Diamond Floor Pad Plus, Purple, PK5 (08423)
- SCOTCH-BRITE Surface Prep Floor Pads, 16" Diameter, Brown, 10PK (SPP16)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- Scotch-Brite Floor Machine Pads