Shop All Floor Machine Pads
Scotch-Brite
Stripping Pad, 20 In x 14 In, Maroon, PK10
Mfr # SPP14X20
Zoro # G4680986
product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SPP14X20
- Zoro # G4680986
- UPC # 00051111025901
- Country of Origin Canada
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Overall Length | 20 in |
Overall Width | 14 in |
Fits Machine Size | 20 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Fiber |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Maroon |
Sub-Category | Stripping Pads |
Shape | Rectangular |
Color Family | Brown |
Thickness | 5/16 in |
Features | Aggressively Scrubs Finishes in Preparation for Recoating, Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Requires Only Neutral Cleaner or Water to Effectively Remove Floor Finish, Preparing the Floor for Finish Application, Use with Rotary or Automatic Floor Machines |
Application | Scrubbing |
Standards | Green Seal Certified |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Fiber, Product Type Stripping Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 5/16 in, Application Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 11 in, PK5 (5300)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- Scotch-Brite Floor Machine Pads