Shop All Specialty Wipes
Scotch-Brite
Stainless Steel Hood Degreaser Wipes, 9 x 12, Unscented, 30 Wipes, 6PK
Mfr # 7100233381
Zoro # G705736768
product price: $82.99
/pk 6, $13.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended For Grease
- Ply 1
- Material Nonwoven Cloth
- Paper Towel Type Cleaner/Detergent Wet Wipe
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100233381
- Zoro # G705736768
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Towels & Wipes |
Recommended For | Grease |
Ply | 1 |
Material | Nonwoven Cloth |
Paper Towel Type | Cleaner/Detergent Wet Wipe |
Fragrance | Unscented |
Color | White |
Standards | HACCP International Certified |
Wipes per Container | 30 |
For Use On | Stainless Steel |
Net Weight | 13.02 lbs |
Number of Sheets | 30 |
Packaging Type | Packet |
Application | Kitchens |
Suggested Cleaning Application | Stainless Steel |
Description
The Scotch-Brite Stainless Steel Hood Degreaser Wipes are your secret weapon to make a tough job easier. They offer a fast and convenient way to wipe away grease on stainless steel hoods. The wipes leave behind a protective Scotchgard layer as you clean, making it easier to wipe off grease next time. When you spend less time cleaning, you have more time to focus on your customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- PROTEAM Debris Tube Brackets, For FreeFlex (510655)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- SCOTCH-BRITE Kitchen CleanerDegreaserWipes, 12x9", 30ct (36397)
- GUARDSMAN Protect & Preserve Leather Care Wipes, 20PK (470600)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes- 2 Rolls x 900 Wipes, 8 in.x6 in., EPA Registered, Kills SARS-CoV-2, 2PK (WD900)
- PURELL Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24 (9608-24)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- KIMBERLY-CLARK WypAll® L30 Wipers in Pop-Up® Box - 9-13/16"w x 16-3/8"d - KIM05800 (KIM05800)
- Scotch-Brite Specialty Wipes