Shop All Quick Change Discs
Scotch-Brite
SE Surface Conditioning Disc, 5inx7/8 in
Mfr # SE-DH
Zoro # G6142731
product price: $194.99
/pk 50, $3.90/ea
Free Shipping & Returns
$194.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # SE-DH
- Zoro # G6142731
- UPC # 00048011189475
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 5" |
Details
Item | SE Surface Conditioning Disc,5x7/8",PK50 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Vacuum Hole Design | Center Hole |
Description
SE Surface Conditioning Disc,5x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Snagging Wheel, T1, 4in.x1/4in.x3/8in. (66243522221)
- SAINT-GOBAIN ABRASIVES Norton 66261126295 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P180 Grit (66261126295)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- DYNABRADE Carbide Bur, 1/8"dia., SF-42, D/Ctree (93344)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- Scotch-Brite Quick Change Discs