Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 23", PK5
Mfr # 09558
Zoro # G4798521
original price:
$185.40
18% off
new price: $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 23 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 09558
- Zoro # G4798521
- UPC # 50638060095589
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 23 in |
Pad/Brush Size | 23 in |
Diameter | 23 in |
Fits Machine Size | 23 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Brown/Yellow |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Yellow |
Thickness | 1 in |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Application | Cleaning, Polishing |
Speed - Maximum | 400 RPM |
Product Type | Scrubbing Pad |
Speed - Minimum | 150 RPM |
Standards | Green Seal Certified |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 23 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 23 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 23 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- WEILER 3" Double Spiral Flue Brush .012 Steel Fill (44156)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- SCOTCH-BRITE Surface Preparation Pad, 13In, Maroon, PK10 (SPP13)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Surface Preparation Pad Sheets, 14 x 20, Maroon, PK10 PK (SPP14X20)
- GLOBAL INDUSTRIAL 20 Black Stripping Pad, 400120, 5PK (261165BK)
- Scotch-Brite Floor Machine Pads