Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 19", PK5
Mfr # 09542
Zoro # G4826278
product price: $96.99
/pk 5, $19.40/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 09542
- Zoro # G4826278
- UPC # 50638060095428
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Brown/Yellow |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Yellow |
Application | Cleaning, Polishing |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Thickness | 1 in |
Speed - Minimum | 150 RPM |
Standards | Green Seal Certified |
Product Type | Scrubbing Pad |
Speed - Maximum | 400 RPM |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 19 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGV8)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- NILFISK Vacuum Accessory (7-22001)
- NILFISK Vacuum Bag, 5 PK (107419590)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 21", PK5 (09552)
- SCOTCH-BRITE Stripping Pad, 20 In x 14 In, Maroon, PK10 (SPP14X20)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- Scotch-Brite Floor Machine Pads