Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 16", PK5
Mfr # 09545
Zoro # G4828332
original price:
$96.97
16% off
new price: $81.15
/pk 5, $16.23/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 09545
- Zoro # G4828332
- UPC # 50638060095459
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Brown/Yellow |
Shape | Round |
Color Family | Yellow |
Thickness | 1 in |
Application | Cleaning, Polishing |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Speed - Maximum | 400 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Speed - Minimum | 150 RPM |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 16 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER POWER BRAKES Master Power Brakes AC9001K Silent Drive Vacuum Pump System (AC9001K)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, , Blue, PK 2 (MMM48727)
- PROTEAM Switch Filter Lock-Out (104283)
- GOURMETGALLEY 39 gal Trash Hideaway Resin Trash Can with Lid (GO2515344)
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 19", PK5 (09542)
- SCOTCH-BRITE Diamond Floor Pad Plus, 13 In, Purple, PK5 (08741)
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- SCOTCH-BRITE All Surface Scrubbing Pad, 215-FW, PK12 (215-FW)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- Scotch-Brite Floor Machine Pads