Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 14" x 28", PK5
Mfr # 09556
Zoro # G4880263
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Pad/Brush Shape Rectangular
- Material Polyester
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 09556
- Zoro # G4880263
- UPC # 50638060095565
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 28 in |
Fits Machine Size | 28 in |
Overall Length | 28 in |
Overall Width | 14 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital Floor Machines |
Color | Brown/Yellow |
Shape | Rectangular |
Color Family | Yellow |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Thickness | 1 in |
Application | Cleaning, Polishing |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Speed - Minimum | 150 RPM |
Speed - Maximum | 400 RPM |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter Not Applicable, Material Polyester, Product Type Scrubbing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 400 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 20", PK5 (09555)
- SCOTCH-BRITE Stripping Pad, Brown, Size 16", PK5 (SPPP16)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- MAKITA 6" Round Hook & Loop Wool Polishing Pad (199424-6)
- Scotch-Brite Floor Machine Pads