Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 14", PK5
Mfr # 09548
Zoro # G4788548
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 09548
- Zoro # G4788548
- UPC # 50638060095480
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Brown/Yellow |
Shape | Round |
Color Family | Yellow |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Thickness | 1 in |
Application | Cleaning, Polishing |
Product Type | Scrubbing Pad |
Speed - Maximum | 400 RPM |
Speed - Minimum | 150 RPM |
Standards | Green Seal Certified |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 14 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48 in L Dust Mop, 26 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD8)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1210 Sheets, White, 80 PK (14580/01)
- ATRIX Atrix VACEXP-03 Express ESD Safe Cartridge Filter (VACEXP-03)
- RECKITT BENCKISER EASY-OFF, Heavy Duty Oven Cleaner, Fresh Scent, Foam, 14.5 Oz Aerosol, 12PK (87979CT)
- SCOTCH-BRITE Stripping Pad, 12 In x 18 In, Maroon, PK10 (SPP12X18)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 19", PK5 (09542)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 21 in, PK5 (5300)
- SCOTCH-BRITE Non-Scratch Scour Pads 624-12, PK12 (624-12)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 21", PK5 (09552)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- Scotch-Brite Floor Machine Pads