Shop All Floor Machine Pads
Scotch-Brite
Scrubbing Pad, Yellow, Size 13", PK5
Mfr # 09549
Zoro # G4822732
original price:
$89.49
5% off
new price: $84.29
/pk 5, $16.86/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Yellow
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 09549
- Zoro # G4822732
- UPC # 50638060095497
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Yellow |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 1/4 in |
Color | Brown/Yellow |
Shape | Round |
Color Family | Yellow |
Features | Cleans and Shines in the Same Step, Using Only a Low-Speed Scrubber, Effective on Most Coated and Uncoated Hard Floors Including VCT, LVT, Vinyl, Rubber, Marble, Stone, Terrazzo, Granite, and Concrete with Only Water or Neutral Cleaner |
Thickness | 1 in |
Application | Cleaning, Polishing |
Standards | Green Seal Certified |
Speed - Minimum | 150 RPM |
Product Type | Scrubbing Pad |
Speed - Maximum | 400 RPM |
Description
Scrubbing Pad, Color Brown/Yellow, Diameter 13 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL TOXOFF All Purpose Cleaner, Bottle, Unscented, 12 PK (HT60071Q)
- MR. CLEAN Multi-Surface Cleaner, Bottle, Lemon, 9 PK (11292)
- ZEP Hand Sanitizer, Gel, 800mL, Cartridge, PK12 (90601)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- SCOTCH-BRITE Surface Preparation Pad Sheets, 14 x 20, Maroon, PK10 PK (SPP14X20)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 12", PK5 (09550)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 (SPP20)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- THE MALISH CORPORATION Malish 18" MAL-GRIT„¢ SCRUB Grit Brush w/NP-9200 Clutch Plate, Green (813018NP)
- Scotch-Brite Floor Machine Pads