Shop All Sponges and Scouring Pads
Scotch-Brite
Scrubber Sponge, 4" L x 6" W, PK4
Mfr # 9537CC
Zoro # G9181055
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Material Fiber/Mineral/Plastic/Resin
- Color Red/Brown
- Application Commercial Kitchens/Dining, Griddles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 9537CC
- Zoro # G9181055
- UPC # 50048011592096
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 4 in |
Overall Length | 6 in |
Overall Height | 3 in |
Overall Width | 4 in |
Details
Item | Scrubber Sponge |
Material | Fiber/Mineral/Plastic/Resin |
Color | Red/Brown |
Application | Commercial Kitchens/Dining, Griddles |
Abrasive | Yes |
Mildew Resistant | No |
Includes | Heat-Resistant Handle |
Thickness | 3 in |
Used On | Griddle |
Chemical Resistant | Yes |
Series | Scotch-Brite |
Handle Color | Red |
Product Type | Scrubber Sponge |
Resistance Properties | Chemical Resistant |
Pad Color | Red |
Abrasive Style | Fiber, Mineral, Resin |
Antimicrobial | No |
Includes Handle | Yes |
Material Grouping | Synthetic Fiber |
Description
Scrubber Sponge, Material Fiber/Mineral/Plastic/Resin, Product Type Scrubber Sponge, Overall Length 6 in, Overall Width 4 in, Overall Height 3 in, Thickness 3 in, Antimicrobial No, Handle Color Red, Pad Color Red, Series Scotch-Brite, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Griddles, Includes Heat-Resistant Handle, Includes Handle Yes, Resistance Properties Chemical Resistant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- NILFISK/ADVANCE PANEL FILTER FITS - (8-24-04139-1)
- HAKKO Refillable Fluz Pen, 4ml (FS-210/P)
- WECHEM Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK (W5504)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- SCOTCH-BRITE Scouring Pad, 6" L x 9" W, Green, PK10 (86CC)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- SCOTCH-BRITE Scouring Pad, 5-3/4" L x 5" W, Yellow, PK15 (96Hex)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 (MMM4295)
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- JOBSITE Sponge Magic Shine Black (54046)
- Scotch-Brite Sponges and Scouring Pads