Shop All Sponges and Scouring Pads
This Product is Discontinued
Scotch-Brite
Scrubber Sponge, 4-1/2"L, Brown, PK3 (Discontinued)
Mfr # 97033
Zoro # G5169701
This Product is Discontinued
Key Features
- Length 4 1/2 in
- Width 2 3/4 in
- Material Fiber
- Color Brown
- Abrasive None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 97033
- Zoro # G5169701
- UPC # 00051141254086
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Overall Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 5/8 in |
Details
Item | Scrubber Sponge |
Material | Fiber |
Color | Brown |
Abrasive | None |
Chemical Resistant | Yes |
Used On | Cookware, Countertops, Dishes, General Purpose, Kitchen Equipment, Non-Stick Surfaces, Tables |
Application | Cookware |
Thickness | 5/8 in |
Mildew Resistant | No |
Series | Scotch-Brite |
Features | Non-scratching |
Product Type | Cleaning Sponge |
Antimicrobial | No |
Includes Handle | No |
Abrasive Style | Fiber |
Pad Color | Brown |
Resistance Properties | Chemical Resistant |
Material Grouping | Synthetic Fiber |
Description
Scrubber Sponge, Material Fiber, Product Type Cleaning Sponge, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Overall Height 5/8 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Brown, Series Scotch-Brite, Standards Not Applicable, Abrasive Style Fiber, Application Cookware, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.