Shop All Sponges and Scouring Pads
Scotch-Brite
Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4
Mfr # MMM203064
Zoro # G302455734
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Color Blue
- Type Scrub Sponge
- Application Scrubbing
- Features Non-scratching; Resists Odors; Antimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # MMM203064
- Zoro # G302455734
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 6.5" |
Details
Item | Scrub Dots Non-Scratch Sponge |
Color | Blue |
Type | Scrub Sponge |
Application | Scrubbing |
Features | Non-scratching; Resists Odors; Antimicrobial |
Description
Scrub sponges scrub fast, rinse clean and resist odors. Protective coating blocks grease, food soil and oil stains. The Scotch-Brite Scrub Dots Non-Scratch Sponges resist odors with an antimicrobial agent built into the sponge and scrubbing surface. Nonscratch sponges are safe for nonscratch cookware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Broom Corn Fiber Kitchen (32152)
- LIBMAN COMMERCIAL 18 Microfiber Finger Dust Mop, 6PK (195)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG263200GRAY)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- SCOTCH-BRITE Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60 (4004BP)
- SCOTCH-BRITE Scrubber, Silver, General Purpose, PK12 (84CC)
- SCOTCH-BRITE Refill, f/Bath Scrubber, Nonscratch, Antibacterial BE, PK 6 (MMM560RCT)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- 3M High Productivity Stripping Pad, Doodlebug, 4.6"x10", BK, PK 40 (MMM05241CT)
- Scotch-Brite Sponges and Scouring Pads